Buy more than* S$200* and get FREE SHIPPING

  • Thickness Gauge Set, 12.7 width

Thickness Gauge Set, 12.7 width 150MR

Item.#
02534296
Mfr.#
150MR
Package Qty.
1PC
Ship pack of
1
84.36 SGD
ADD TO CART
Shipped after 2017-07-31
Now we ship to...
...see all
Item Feature
Number of Leafs
10
Leaf Length (mm)
150
Material
SK hardened steel
Leaf Combination (mm)
0.03,0.04,0.05,0.08,0.10,0.15,0.20,0.25,0.30,0.40
2014 TRUSCO Published Page
1-0869
Measuring Range (mm)
0.03 to 0.40
TRUSCO Part Number
102-9011