Buy more than* S$200* and get FREE SHIPPING

  • Thickness Gauge Set, 12.7 width

Thickness Gauge Set, 12.7 width 150MX

Item.#
02534314
Mfr.#
150MX
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Number of Leafs
13
2014 TRUSCO Published Page
1-0869
Measuring Range (mm)
0.03 to 3.0
Leaf Combination (mm)
0.03,0.04,0.05,0.06,0.07,0.08,0.10,0.15,0.20,0.30,1.00,2.00,3.00
Material
SK hardened steel
Leaf Length (mm)
150
TRUSCO Part Number
102-9134