Buy more than* S$200* and get FREE SHIPPING

  • Thickness Gauge Set, 12.7 width
  • Thickness Gauge Set, 12.7 width
  • Thickness Gauge Set, 12.7 width

Thickness Gauge Set, 12.7 width 150MY

3.00 (1)
Item.#
02534323
Mfr.#
150MY
Package Qty.
1PC
Ship pack of
1
82.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Leaf Combination (mm)
0.03, 0.04, 0.05, 0.06, 0.07, 0.08, 0.09, 0.10, 0.15, 0.20, 0.25, 0.30, 0.35, 0.40, 0.45, 0.50, 0.70, 0.80, 1.00
Measuring Range (mm)
0.03 - 1.0
Material
SK hardened steel
Number of Leafs
19
Leaf Length (mm)
150
TRUSCO Part Number
102-9045
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
During engine maintenance
3
From Japan
On 2017-09-13 19:42:27
The width is also exactly the same as this, which is good for usual and easy to use.
This review is about item#2534393.