Buy more than* S$200* and get FREE SHIPPING

  • Thickness Gauge Set, 12.7 width

Thickness Gauge Set, 12.7 width 172MB

Item.#
02534357
Mfr.#
172MB
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Leafs
9
Leaf Length (mm)
100
Material
SK tempering steel
TRUSCO Part Number
102-8961
Measuring Range (mm)
0.04 - 0.30
Leaf Combination (mm)
0.04, 0.05, 0.06, 0.07, 0.08, 0.10, 0.15, 0.20, 0.30