Buy more than* S$200* and get FREE SHIPPING

  • Thickness Gauge Set, 12.7 width

Thickness Gauge Set, 12.7 width 172MD

Item.#
02534375
Mfr.#
172MD
Package Qty.
1PC
Ship pack of
1
73.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Leafs
9
Leaf Length (mm)
230
Material
SK hardened steel
Leaf Combination (mm)
0.04,0.05,0.06,0.07,0.08,0.10,0.15,0.20,0.30
2014 TRUSCO Published Page
1-0869
Measuring Range (mm)
0.04 to 0.30
TRUSCO Part Number
102-8987