Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Thickness Gauge Set, 12.7 width

Thickness Gauge Set, 12.7 width 172ME

Item.#
02534384
Mfr.#
172ME
Package Qty.
1PC
Ship pack of
1
95.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Leafs
9
Leaf Length (mm)
300
Material
SK tempering steel
TRUSCO Part Number
102-8995
Measuring Range (mm)
0.04 to 0.30
Leaf Combination (mm)
0.04,0.05,0.06,0.07,0.08,0.10,0.15,0.20,0.30