Buy more than* S$200* and get FREE SHIPPING

  • Thickness Gauge Set, 12.7 width

Thickness Gauge Set, 12.7 width 60M

3.00 (1)
Item.#
02534393
Mfr.#
60M
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Leaf Combination (mm)
0.03, 0.04, 0.05, 0.06, 0.07, 0.08, 0.09, 0.10, 0.15, 0.20, 0.25, 0.30, 0.35, 0.40, 0.45, 0.50, 0.70, 0.80, 1.00
Measuring Range (mm)
0.03 - 1.0
Material
SK tempering steel
Number of Leafs
19
Leaf Length (mm)
75
TRUSCO Part Number
102-9029
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
During engine maintenance
3
From Japan
On 2017-09-13 19:42:27
The width is also exactly the same as this, which is good for usual and easy to use.
This review is about item#2534393.