Buy more than* S$200* and get FREE SHIPPING

  • Thickness Gauge Set, 12.7 width

Thickness Gauge Set, 12.7 width 65M

Item.#
02534402
Mfr.#
65M
Package Qty.
1PC
Ship pack of
1
55.58 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Leaf Length (mm)
75
Measuring Range (mm)
0.03 - 1.0
TRUSCO Part Number
102-9053
Number of Leafs
25
Material
SK hardened steel
Leaf Combination (mm)
0.03, 0.04, 0.05, 0.06, 0.07, 0.08, 0.09, 0.10, 0.11, 0.12, 0.13, 0.14, 0.15, 0.20, 0.25, 0.30, 0.35, 0.40, 0.45, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00