Buy more than* S$200* and get FREE SHIPPING

  • Thickness Gauge Set, 12.7 width

Thickness Gauge Set, 12.7 width 72M

Item.#
02534411
Mfr.#
72M
Package Qty.
1PC
Ship pack of
1
60.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0869
Measuring Range (mm)
0.04 to 3.0
Leaf Length (mm)
75
TRUSCO Part Number
102-9088
Number of Leafs
12
Material
SK hardened steel
Weight (g)
72
Leaf Combination (mm)
0.04, 0.05, 0.06, 0.07, 0.08, 0.10, 0.15, 0.20, 0.30, 1.00, 2.00, 3.00