Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Thickness Gauge Set, 12.7 width

Thickness Gauge Set, 12.7 width 80M

Item.#
02534427
Mfr.#
80M
Package Qty.
1PC
Ship pack of
1
64.63 SGD
ADD TO CART
Shipped after 2017-04-28
Now we ship to...
...see all
Item Feature
Number of Leafs
13
2014 TRUSCO Published Page
1-0869
Measuring Range (mm)
0.03 to 3.0
Leaf Combination (mm)
0.03,0.04,0.05,0.06,0.07,0.08,0.10,0.15,0.20,0.30,1.00,2.00,3.00
Material
SK hardened steel
Leaf Length (mm)
75
TRUSCO Part Number
102-9118