Buy more than* S$200* and get FREE SHIPPING

  • AF Type Swivel Caster, Reinforced Nylon Wheel, With An Adjuster Foot

AF Type Swivel Caster, Reinforced Nylon Wheel, With An Adjuster Foot AF-65

Item.#
02535312
Mfr.#
AF-65
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Wheel Width W(mm)
45
Bore Diameter P (phi mm)
11
Material (Wheel)
Reinforced nylon (input B )
Shape
Universal car
TRUSCO Part Number
278-3665
Eccentricity E (mm)
51
Attachment Height H (mm)
95
Mounting Seat A x B (mm)
102 x 102
Allowable Load (daN[kgf])
250[255]
Finishing (Metal Compatibletings)
Unichrome plating
Model
AF type
Brake
Pear
Wheel Diameter D (phi mm)
65
Mounting Dimentsion X x Y(X1 x Y2)(mm)
80x80 (75x75)
Turning Radius (mm)
85