Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rigid Caster, Urethane-Wheel

Rigid Caster, Urethane-Wheel GUK-100

Item.#
02537561
Mfr.#
GUK-100
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Wheel Diameter D (phi mm)
100
Attachment Height H (mm)
144
Finishing (Metal Compatibletings)
Trivalent unichrome
Brake
None
Model
K fixed-car
TRUSCO Part Number
379-6736
Material (Wheel)
Nylon wheel urethane winding wheel (double bearing input)
Allowable Load (daN)
100
Mounting Seat A x B (mm)
115x80
Wheel Width (mm)
32
2014 TRUSCO Published Page
1-2008
Mounting Dimentsion X x Y(X' x Y')(mm)
80x45
Mounting Hole Diameter P(mm)
11