Buy more than* S$200* and get FREE SHIPPING

  • Rigid Caster, Urethane-Wheel
  • Rigid Caster, Urethane-Wheel
  • Rigid Caster, Urethane-Wheel

Rigid Caster, Urethane-Wheel GUK-130

Item.#
02537577
Mfr.#
GUK-130
Package Qty.
1PC
Ship pack of
1
37.87 SGD
ADD TO CART
Shipped after 2017-02-24
Now we ship to...
...see all
Item Feature
Allowable Load (daN)
180
Mounting Seat A x B (mm)
137x93
Wheel Width (mm)
40
Shape
Fixedcars
Model
Kfixed-car
Mounting Hole Diameter P(mm)
11
Material (Wheel)
Nylonwheelurethanewindingwheel(doublebearinginput)
Attachment Height H (mm)
177
Finishing (Metal Compatibletings)
TrivalentUNIQLO
Eccentricity E (mm)
-
Brake
None
Mounting Dimentsion X x Y(X' x Y')(mm)
100x56
Wheel Diameter D (phi mm)
130