Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rigid Caster, Urethane-Wheel

Rigid Caster, Urethane-Wheel GUK-150

Item.#
02537586
Mfr.#
GUK-150
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
43.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
11
Allowable Load (daN)
200
Mounting Seat A x B (mm)
137x93
Wheel Width (mm)
40
Model
K fixed-car
Material (Wheel)
Nylon wheel urethane winding wheel (double bearing input)
Wheel Diameter D (phi mm)
150
Attachment Height H (mm)
198
Finishing (Metal Compatibletings)
Trivalent unichrome
Brake
None
Mounting Dimentsion X x Y(X' x Y')(mm)
100x56