Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wheel, White Nylon VehicleL
  • Wheel, White Nylon VehicleL
  • Wheel, White Nylon VehicleL

Wheel, White Nylon VehicleL L-25N

Item.#
02538207
Mfr.#
L-25N
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material (Wheel)
Nylon
Hub Width (mm)
14
Wheel Width (mm)
12
Model
L-type nylon
Allowable Load (daN)
10
Application
For general use
Hole Diameter (phi mm)
4.7
Wheel Diameter (phi mm)
25
Compatible
G Series