Buy more than* S$200* and get FREE SHIPPING

  • Wheel, Rubber Wheel
  • Wheel, Rubber Wheel
  • Wheel, Rubber Wheel

Wheel, Rubber Wheel L-25R

4.81 (26)
Package Qty.
Ship pack of
0.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Material (Wheel)
For general use
Wheel Diameter (phi mm)
Conformity Number
G series
Hole Diameter (phi mm)
L type rubber
Wheel Width (mm)
Allowable Load (daN)
Hub Width (mm)
Customer Reviews
5 star 21
4 star 5
3 star 0
2 star 0
1 star 0
Review Rating: 4.81
26 Customer Reviews
The reviews are automatic translation.
Wheels for suitcase (Samsonite).
From Japan
On 2018-02-08 14:33:30
I replaced it because the rubber of the wheel at the bottom of the suitcase that I bought more than 30 years ago suffered. A suitcase is a type that is not currently on sale, but it is very attached. It is a waste to replace, and I exchanged myself. I found it on the net though I could not find it in the neighborhood home improvement center. The size is also perfect and satisfactory.
This review is about item#2538234.
Change suitcase casters
From Japan
On 2017-11-28 14:01:44
Although I went around several stores in the home center, there was not any suitable size and I found it very helpful.
This review is about item#2538261.
Replace wheel of suitcase
From Japan
On 2017-08-29 19:45:21
I did not sell only the wheel of the desired size to the nearby home center, but I was able to purchase it here. The cost was also quite cheap and it was good to be able to exchange safely.
This review is about item#2538261.
Castor wheel exchange
From Japan
On 2017-07-29 15:11:43
I bought it for the exchange of wheels only. It is rich in size and can be used without problems.
This review is about item#2538252.
Caster change of caster bag
From Japan
On 2017-05-30 22:21:50
I used it for exchanging the caster of the caster bag. The sound is also quiet and it seems to be quite good.
This review is about item#2538261.
Repair of travel bag
From Japan
On 2017-04-22 23:07:41
What I wanted was about 45 mm in diameter, but I purchased this product nearest nearer in size. Replace it after scraping the outer periphery with a grinder while spinning. The outer circumference is hard enough to think that this is rubber. I did not buy a new carry.
This review is about item#2538295.
Suitcase's Shuli
From Japan
On 2016-10-31 16:07:54
As the wheels of the original suitcase were hydrolyzed, exchanged with this. Disassemble by cutting the old rod stick with a sander. I thought about using a split pin for the new core rod, but the split pin of the stain was hard and could not be machined, and the repair was completed with the hand screw nut. I was reborn.
This review is about item#2538261.
We are using it for exchanging casters tires.
From Japan
On 2016-06-14 15:54:04
We use this product as part of the tire change of the caster. It is popular because it can be repaired cheaply in price because it does not use bearings. I think that the durability of the material is enough to withstand practical use.
This review is about item#02538295.
Wheel exchange
From Japan
On 2016-05-05 17:48:28
I thought about replacing the wheel of the suitcase because it broke, but since there was exactly the same thing, I tried to replace it but it turned around without problem and it became available again.
This review is about item#02538261.
Exchange casters
From Japan
On 2016-04-29 10:11:33
It seems that the decrease is small
This review is about item#02538234.