Buy more than* S$200* and get FREE SHIPPING

  • Wheel, White Nylon VehicleL
  • Wheel, White Nylon VehicleL
  • Wheel, White Nylon VehicleL

Wheel, White Nylon VehicleL L-38N

Item.#
02538243
Mfr.#
L-38N
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
0.99 SGD
ADD TO CART
Shipped after 2018-06-04
Now we ship to...
...see all
Item Feature
Material (Wheel)
Nylon
Hub Width (mm)
19
Wheel Width (mm)
17
Model
L type nylon
Allowable Load (daN)
28
Application
For general use
Hole Diameter (phi mm)
6.2
Wheel Diameter (phi mm)
38
Compatible
G series