Buy more than* S$200* and get FREE SHIPPING

  • Wheel, Rubber Wheel
  • Wheel, Rubber Wheel
  • Wheel, Rubber Wheel

Wheel, Rubber Wheel L-38R

4.80 (25)
Item.#
02538252
Mfr.#
L-38R
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Wheel)
Rubber
Application
For general use
Conformity Number
G series
Hole Diameter (phi mm)
6.2
Wheel Diameter (phi mm)
38
Model
L type rubber
Allowable Load (daN)
20
Hub Width (mm)
20
Wheel Width (mm)
17
Customer Reviews
5 star 20
4 star 5
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
25 Customer Reviews
The reviews are automatic translation.
Change suitcase casters
4
From Japan
On 2017-11-28 14:01:44
Although I went around several stores in the home center, there was not any suitable size and I found it very helpful.
This review is about item#2538261.
Replace wheel of suitcase
5
From Japan
On 2017-08-29 19:45:21
I did not sell only the wheel of the desired size to the nearby home center, but I was able to purchase it here. The cost was also quite cheap and it was good to be able to exchange safely.
This review is about item#2538261.
Castor wheel exchange
5
From Japan
On 2017-07-29 15:11:43
I bought it for the exchange of wheels only. It is rich in size and can be used without problems.
This review is about item#2538252.
Caster change of caster bag
5
From Japan
On 2017-05-30 22:21:50
I used it for exchanging the caster of the caster bag. The sound is also quiet and it seems to be quite good.
This review is about item#2538261.
Repair of travel bag
4
From Japan
On 2017-04-22 23:07:41
What I wanted was about 45 mm in diameter, but I purchased this product nearest nearer in size. Replace it after scraping the outer periphery with a grinder while spinning. The outer circumference is hard enough to think that this is rubber. I did not buy a new carry.
This review is about item#2538295.
Suitcase's Shuli
4
From Japan
On 2016-10-31 16:07:54
As the wheels of the original suitcase were hydrolyzed, exchanged with this. Disassemble by cutting the old rod stick with a sander. I thought about using a split pin for the new core rod, but the split pin of the stain was hard and could not be machined, and the repair was completed with the hand screw nut. I was reborn.
This review is about item#2538261.
We are using it for exchanging casters tires.
5
From Japan
On 2016-06-14 15:54:04
We use this product as part of the tire change of the caster. It is popular because it can be repaired cheaply in price because it does not use bearings. I think that the durability of the material is enough to withstand practical use.
This review is about item#02538295.
Wheel exchange
5
From Japan
On 2016-05-05 17:48:28
I thought about replacing the wheel of the suitcase because it broke, but since there was exactly the same thing, I tried to replace it but it turned around without problem and it became available again.
This review is about item#02538261.
Exchange casters
5
From Japan
On 2016-04-29 10:11:33
It seems that the decrease is small
This review is about item#02538234.
Change suitcase caster
5
From Japan
On 2016-03-29 20:46:33
With the assortment of other items, you can exchange it yourself cheaply, so I will use it when I wear next time
This review is about item#02538295.