Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wheel, White Nylon VehicleL
  • Wheel, White Nylon VehicleL
  • Wheel, White Nylon VehicleL

Wheel, White Nylon VehicleL L-50N

Item.#
02538286
Mfr.#
L-50N
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Wheel)
Nylon
Hub Width (mm)
24
Wheel Width (mm)
21
Model
L-typenylon
Allowable Load (daN)
40
Application
For general use
Hole Diameter (phi mm)
6.2
Wheel Diameter (phi mm)
50
Compatible
TheE-Series,G-Series,SUS-ESeries