Buy more than* S$200* and get FREE SHIPPING

  • Wheel, White Nylon VehicleL
  • Wheel, White Nylon VehicleL
  • Wheel, White Nylon VehicleL

Wheel, White Nylon VehicleL L-65N

Item.#
02538331
Mfr.#
L-65N
Package Qty.
1PC
Ship pack of
1
2.98 SGD
ADD TO CART
Shipped after 2017-07-28
Now we ship to...
...see all
Item Feature
Material (Wheel)
Nylon
Model
L-type nylon
Allowable Load (daN)
40
Hole Diameter (phi mm)
6.2
Wheel Diameter (phi mm)
65
Application
For general use
Compatible
E-Series, L Series, SUS-E Series
Hub Width (mm)
24
Wheel Width (mm)
21