Buy more than* S$200* and get FREE SHIPPING

  • Wheel, White Nylon VehicleL
  • Wheel, White Nylon VehicleL
  • Wheel, White Nylon VehicleL

Wheel, White Nylon VehicleL L-75N

Item.#
02538374
Mfr.#
L-75N
Package Qty.
1PC
Ship pack of
1
3.41 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Material (Wheel)
Nylon
Hole Diameter (phi mm)
6.2
Wheel Diameter (phi mm)
75
Compatible
E-Series, L Series, SUS-E Series
Hub Width (mm)
24
Application
For general use
Wheel Width (mm)
21
Model
L-type nylon
Allowable Load (daN)
50