Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • LG Type Swivel Caster, Rubber Wheels, Double Bearings, Plate Type
  • LG Type Swivel Caster, Rubber Wheels, Double Bearings, Plate Type
  • LG Type Swivel Caster, Rubber Wheels, Double Bearings, Plate Type
  • LG Type Swivel Caster, Rubber Wheels, Double Bearings, Plate Type

LG Type Swivel Caster, Rubber Wheels, Double Bearings, Plate Type LG-50R

Item.#
02538426
Mfr.#
LG-50R
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
6.5
Allowable Load (daN)
30
Eccentricity E (mm)
22
Allowable Load (daN[kgf])
30[30.6]
Mounting Seat A x B (mm)
59x47
Bore Diameter P (phi mm)
6.5
Material (Wheel)
Rubber
Brake
Pear
Shape
Universal car
Wheel Diameter D (phi mm)
50
Wheel Width W(mm)
20
Attachment Height H (mm)
65
Turning Radius (mm)
47
Mounting Dimensions XxY (mm)
46 x 35
Finishing (Metal Compatibletings)
Trivalent Unichrome
Wheel Diameter (phi mm)
50
Model
LG type free vehicle