|
Lg Type Swivel Caster, Rubber Wheel, Double Bearing ) With Stopper LG-50RS
- Item.#
- 02538435
- Mfr.#
- LG-50RS
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Mounting Hole Diameter P(mm)
- 6.5
- Allowable Load (daN)
- 30
- Eccentricity E (mm)
- 22
- Turning Radius (mm)
- 49
- Mounting Dimensions XxY (mm)
- 46x35
- Finishing (Metal Compatibletings)
- Trivalent unichrome
- Brake
- Included
- Shape
- Universal car S
- Wheel Diameter D (phi mm)
- 50
- Wheel Width W(mm)
- 20
- Attachment Height H (mm)
- 65
- Mounting Seat A x B (mm)
- 59x47
- Bore Diameter P (phi mm)
- 6.5
- Material (Wheel)
- Rubber
- Model
- LG type Universal car
|
Customers Who Viewed This Item Also Viewed