Buy more than* S$200* and get FREE SHIPPING

  • Lr Type Rigid Caster, Rubber Wheel
  • Lr Type Rigid Caster, Rubber Wheel
  • Lr Type Rigid Caster, Rubber Wheel

Lr Type Rigid Caster, Rubber Wheel LR-50R

Item.#
02538453
Mfr.#
LR-50R
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
3.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
6.5
Allowable Load (daN)
30
Eccentricity E (mm)
-
Mounting Seat A x B (mm)
58x40
Bore Diameter P (phi mm)
6.5
Material (Wheel)
Rubber
Model
LR type fixed vehicle
Wheel Diameter D (phi mm)
50
Wheel Width W(mm)
20
Attachment Height H (mm)
65
Mounting Dimensions XxY (mm)
45x25
Finishing (Metal Compatibletings)
Unichrome plating
Brake
Pear
Shape
Fixed vehicle