Buy more than* S$200* and get FREE SHIPPING

  • Screw Type LT Swivel Caster with Brake
  • Screw Type LT Swivel Caster with Brake
  • Screw Type LT Swivel Caster with Brake

Screw Type LT Swivel Caster with Brake LT-40RS, W3/8x14

4.25 (4)
Item.#
02538514
Mfr.#
LT-40RS, W3/8x14
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel Width (mm)
17
Wheel Diameter D (phi mm)
40
Allowable Load (daN)
25
Screw Dimensions T
W3/8x16
Eccentricity E (mm)
21
Shaft Length L (mm)
14
Turning Radius (mm)
50
Finishing (Metal Compatibletings)
Unichrome plating
Material (Wheel)
Rubber
Wheel Diameter (phi mm)
40
Brake
Included
Model
LT type Universal car
Shape
Universal car S
Attachment Height H (mm)
59
Subtense(mm)
17
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
For exchange of gacha table
5
From Japan
On 2017-01-22 10:36:24
It is perfect size, smooth feeling, very good item.
This review is about item#2538636.
Replacement of workbench casters
5
From Japan
On 2017-01-12 17:29:22
As a product, I think that there is no problem because it is a castor maker item. As a price, it is cheaper than a home center. Durability is now.
This review is about item#2538611.
Product parts
2
From Japan
On 2015-03-25 11:21:48
Will it be delivered by directly attaching a barcode and product name written caster on the casters or because the stickers do not peel off cleanly, I always have difficulty in taking the remaining seal traces. I want you to tag etc.
This review is about item#02538611.
Wagon wheels
5
From Japan
On 2014-12-09 19:03:04
I am repeating because the price is cheap.
This review is about item#02538611.