Buy more than* S$200* and get FREE SHIPPING

  • Screwed-Type Lt Swivel Caster, Rubber Wheel
  • Screwed-Type Lt Swivel Caster, Rubber Wheel
  • Screwed-Type Lt Swivel Caster, Rubber Wheel
  • Screwed-Type Lt Swivel Caster, Rubber Wheel

Screwed-Type Lt Swivel Caster, Rubber Wheel LT-50R, M12x14

5.00 (11)
Item.#
02538584
Mfr.#
LT-50R, M12x14
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Wheel)
Rubber
Wheel Diameter (phi mm)
50
Brake
None
Model
LT type Universal car
Shape
Universal car
Attachment Height H (mm)
68
Subtense(mm)
19
Wheel Width (mm)
20
Wheel Diameter D (phi mm)
50
Allowable Load (daN)
30
Screw Dimensions T
M12x1.25
Eccentricity E (mm)
22
Shaft Length L (mm)
14
Turning Radius (mm)
47
Finishing (Metal Compatibletings)
Unichrome plating
Caution
LT-65RH and LT-75RH are hard rubber.
Customer Reviews
5 star 11
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
11 Customer Reviews
The reviews are automatic translation.
Replace with degraded items
5
From Japan
On 2018-04-04 17:22:35
The product is satisfied including the price. Monotaro's HP had a hard time finding a caster's conformity.
This review is about item#2538995.
For exchange of gacha table
5
From Japan
On 2017-01-22 10:35:01
While fitting size is not easy, it is handy with the perfect size. The feeling of use is also very satisfying.
This review is about item#2538602.
Used for working chair
5
From Japan
On 2016-11-06 19:36:44
Because the cabinet for work has broken, it is saved because it is cheaper than the replacement home center
This review is about item#39559712.
Use this caster by raising and lowering it when moving the steel luggage.
5
From Japan
On 2016-02-25 16:15:26
There is no problem in particular. It is even better if the screw part has a longer length.
This review is about item#39559737.
Partition casters in bathing assistance for nursing care welfare
5
From Japan
On 2015-07-31 21:42:31
I worked at a nursing facility, but it was rusty because it was located at the place of rearrangement, and it was used with the bearing dislodged. I went to the home center, but I was asked what kind of product the staff member is like or what type number I was asked, I answered that I will not buy here if I know it. So when I searched on the internet, I hit and bought immediately but it was cheap and quickly reached and I was very much saved.
This review is about item#02538602.
Company's office chair
5
From Japan
On 2015-04-07 23:49:22
The bearing ball of the caster part of the administrative chair which I was using for many years has fallen out as a polo polo and it was in a state that I could not use it. I wanted to repair the cheapest and I searched for casters in various ways. I also went to a nearby home center, but the number of items handled is small and there is no corresponding product. I was deeply moved by searching the net and finding the equivalent product called Korea with a monotaro. I spent about a month to get there. Since we also offered it much cheaper than the other company's unit price of net, we exchanged all 5 casters and the cost was about 1000 yen. The accounting staff of the company was also surprised to be able to fix it cheaply.
This review is about item#02538584.
Because the casters on the workbench were damaged, for replacement
5
From Japan
On 2014-08-31 15:38:21
Because the caster of the work platform to be seated to use for repairing the two wheels got damaged and did not roll, I used it for replacement. It was a little troublesome to open a hole of 12 mm, but the caster is good.
This review is about item#39559712.
It was used for a mount with a welding power supply
5
From Japan
On 2014-04-22 13:26:06
There is no problem on function.
This review is about item#02538462.
Repair of work chair
5
From Japan
On 2013-05-05 12:57:08
Because the caster of the work chair purchased in super cheap was broken, I bought it for repair. As a result of comparing various products, it was chosen by saying that this is the cheapest and it seems to be good. I am thinking that I will use it again because the product construction is solid.
This review is about item#39559712.
I use casters on the table of the welding machine and move the welding machine freely.
5
From Japan
On 2013-03-04 21:20:06
I use a nut which is commercially available with the axis of the caster 12X1.75 on the base of my own welding machine. Before 10 x 1.25 I was feeling poor and I was very worried about whether the welding machine would crash. In addition, the screw thread was also knocked down by its own weight of the welding machine, but it is truly impressive if it is 12 × 1.75 and there is nothing to worry about a heavy welding machine and it is happy to move steadily. Naturally I never screwed the mountain and I think that I was able to do a good shopping as a result. I was able to purchase it at a much lower price than the neighborhood home center in terms of price. The shipping fee became free by shopping more than ¥ 3000 due to purchase of 3 trucks (12 pieces) and tie wraps, and it was able to purchase considerably cheaply on Saturdays and Sunday discounts and was a good thing. We are still planning to purchase a welding machine base on which the caster has not arrived yet.
This review is about item#39559737.