Buy more than* S$200* and get FREE SHIPPING

  • Screw Type LT Swivel Caster with Brake
  • Screw Type LT Swivel Caster with Brake
  • Screw Type LT Swivel Caster with Brake
  • Screw Type LT Swivel Caster with Brake

Screw Type LT Swivel Caster with Brake LT-75RHS, UNF1/2x14

4.25 (4)
Item.#
02539022
Mfr.#
LT-75RHS, UNF1/2x14
Package Qty.
1PC
Ship pack of
1
7.33 SGD
ADD TO CART
Shipped after 2017-04-07
Now we ship to...
...see all
Item Feature
Turning Radius (mm)
65
Finishing (Metal Compatibletings)
Trivalent unichrome
Material (metal)
Steel
Wheel Diameter D (phi mm)
75
Brake
Per
Model
LT-type Swivel
Shaft Length L (mm)
14
Subtense(mm)
21
Wheel Width (mm)
21
Material (Wheel)
Gum
Allowable Load (daN)
40
Screw Dimensions T
UNF1/2x20
Eccentricity E (mm)
27
Attachment Height H (mm)
95
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Gacha platform for the exchange
5
From Japan
On 2017-01-22 10:36:24
A perfect size, very good goods feeling is smooth.
This review is about item#2538636.
Exchange of working table of caster
5
From Japan
On 2017-01-12 17:29:22
As a commodity, I think that there is no problem because it is caster manufacturer goods. The price is cheaper than home improvement. Durability, it is yet to come.
This review is about item#2538611.
Product parts
2
From Japan
On 2015-03-25 11:21:48
A seal bar code and product names are written in the caster Whether he is delivered pasted directly, the seal is not cleanly peeling Because, you struggle always to take the remaining seal mark. I want you to tag, etc.
This review is about item#02538611.
The wheels of the wagon
5
From Japan
On 2014-12-09 19:03:04
Since the price is cheap you have to repeat.
This review is about item#02538611.