Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Stopper

Swivel Caster, Stopper LTF-65NS, 22phi

4.67 (3)
Item.#
02539433
Mfr.#
LTF-65NS, 22phi
Package Qty.
1PC
Ship pack of
1
8.41 SGD
ADD TO CART
Shipped after 2017-05-12
Now we ship to...
...see all
Item Feature
Shaft Length (mm)
38
Brake
Per
Mounting Height (mm)
87
Material (Wheel)
Nylon
Wheel Diameter (phi mm)
65
Shaft Diameter (phi mm)
22
Turning Radius (mm)
57
Subtense(mm)
14
Finishing (Metal Compatibletings)
unichro plating
Wheel Width (mm)
21
Wheel Diameter D (phi mm)
65
Model
LTF type Swivel
Allowable Load (daN[kgf])
40[40.8]
Eccentricity (mm)
23
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Parts for pipe rack system
4
From Japan
On 2015-06-17 07:02:14
I hope to be a strong, but As a line-up of products Since the relatively high price of the pipe rack dedicated casters It is the outer diameter of the insertion rubber to the pipe is good if there is a thing of 24mm Since the rubber plug is removable there put in the nut is also no longer mounted by processing the rubber feet of width 24mm
This review is about item#02539433.
More than 10 years been asked to caster exchange of cart before, we bought. Not found quite relevant products, Although the nearest dealer also been found manufacturers had puzzled without, Cheaply it was saved easily can be purchased at monotaro.
5
From Japan
On 2011-08-28 15:56:21
The issuance of a receipt, I want you to more flexibly. Since it is necessary to receipt of the destination specified by the irregular depending on the product, Could you by, for example, PDF issue? We would like to improve.
This review is about item#02539162.
Of more than 10 years ago, I purchased as a replacement of the cart for the old medical practice. It was whether subtle size or use, Perfect for true even now now are used in active service. Casters, because any manufacturer is also a non-returnable, it will need a courage to buy mail order.
5
From Japan
On 2011-05-22 10:04:15
Such as the "destination" is not a problem, of receipt in the commodity, We want flexibility, such as can be specified here.
This review is about item#02539162.