Buy more than* S$200* and get FREE SHIPPING

  • LTF Swivel Caster Rubber Pipe Plug-in

LTF Swivel Caster Rubber Pipe Plug-in LTF-65RH, 18phi

5.00 (3)
Item.#
02539451
Mfr.#
LTF-65RH, 18phi
Package Qty.
1PC
Ship pack of
1
6.64 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
38
Brake
None
Wheel Width (mm)
21
Mounting Height (mm)
87
Wheel Diameter D (phi mm)
65
Shaft Diameter d (phi mm)
18
Turning Radius (mm)
56
Subtense(mm)
14
Finishing (Metal Compatibletings)
unichro plating
Material (Wheel)
Hadogomu
Model
LTF type Swivel
Eccentricity E (mm)
23
Allowable Load (daN[kgf])
30[30.6]
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Foot of partition partition
5
From Japan
On 2016-07-24 10:41:43
To the one that was attached last time, use it without any sense of discomfort.
This review is about item#02539284.
Use at work
5
From Japan
On 2014-04-13 10:23:47
I was delighted that the product I was looking for was finally found at Monatarou-san. I am thinking that I want to continue purchasing. Regarding goods, it is very satisfying! It is! Also, thank you.
This review is about item#02539284.
For winter tire rack movement.
5
From Japan
On 2007-11-02 10:00:55
It was very easy to install. Easier if you have a special thin type wrench.
This review is about item#02539284.