Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Stopper
  • Swivel Caster, Stopper
  • Swivel Caster, Stopper
  • Swivel Caster, Stopper
  • Swivel Caster, Stopper

Swivel Caster, Stopper LTF-65RHS, 16phi

4.67 (3)
Item.#
02539485
Mfr.#
LTF-65RHS, 16phi
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Subtense(mm)
14
Wheel Diameter (phi mm)
65
Brake
Per
Model
LTF type Swivel
Shaft Diameter (phi mm)
16
Shaft Length (mm)
38
Finishing (Metal Compatibletings)
unichro plating
Mounting Height (mm)
87
Wheel Width (mm)
21
Material (Wheel)
Hadogomu
Eccentricity E (mm)
23
Shaft Length L (mm)
38
Shaft Diameter d (phi mm)
16
Allowable Load (daN[kgf])
30[30.6]
Turning Radius (mm)
57
Eccentricity (mm)
23
Mounting Height H(B)(mm)
87
Mounting Height H(A)(mm)
84
Wheel Diameter D (phi mm)
65
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Parts for pipe rack system
4
From Japan
On 2015-06-17 07:02:14
It is good to be good, but since the price of casters dedicated to pipe racks is relatively high as the lineup of goods, it is good if there is a thing with 24 mm outer diameter of rubber inserted into pipe Nut Since it is attached and can be removed, it is not necessary to process rubber feet 24 mm wide
This review is about item#02539433.
I was asked to change the cart of the cart more than 10 years ago and purchased it. Even if the corresponding product was not found easily, even if the maker was found, it was confused without the nearest dealer, but it was saved because we could purchase cheaply and easily with monotaro.
5
From Japan
On 2011-08-28 15:56:21
I would like you to respond more flexibly to the receipt issue. Depending on the product you will need a receipt designated by address because it is irregular, so why can not you publish PDF? I hope improvement.
This review is about item#02539162.
Purchased for replacement of an old medical site cart more than 10 years ago. Whether it was usable or not, it was a subtle size, but it was perfectly applicable and now it is now available for active service. Because no manufacturers can return the casters, purchasing through mail order requires courage.
5
From Japan
On 2011-05-22 10:04:15
There is no problem with the product, but I want the flexibility such as "destination" of the receipt etc., which can be specified here.
This review is about item#02539162.