Buy more than* S$200* and get FREE SHIPPING

  • LTF Swivel Caster Rubber Pipe Plug-in

LTF Swivel Caster Rubber Pipe Plug-in LTF-65UR, 22phi

5.00 (3)
Item.#
02539555
Mfr.#
LTF-65UR, 22phi
Package Qty.
1PC
Ship pack of
1
8.72 SGD
ADD TO CART
Shipped after 2017-03-07
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
38
Brake
None
Model
LTF type Swivel
Eccentricity E (mm)
23
Allowable Load (daN[kgf])
35[35.7]
Finishing (Metal Compatibletings)
unichro plating
Material (Wheel)
Urethane
Subtense(mm)
14
Mounting Height (mm)
87
Wheel Diameter D (phi mm)
65
Shaft Diameter d (phi mm)
22
Turning Radius (mm)
56
Wheel Width (mm)
21
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Partition pa - Teshon of foot
5
From Japan
On 2016-07-24 10:41:43
In what was with the last time, I use without discomfort if there Tashi pitch.
This review is about item#02539284.
Use at work
5
From Japan
On 2014-04-13 10:23:47
Looking had products finally found in Monotarou's, I was happy. We continue to want to buy and we believe now. With respect to goods, very happy! ! In addition, thank you.
This review is about item#02539284.
Winter tire rack for the move.
5
From Japan
On 2007-11-02 10:00:55
It could very easily mounting. More easily if there is only a flat-screen wrench.
This review is about item#02539284.