LTF Swivel Caster Rubber Pipe Plug-in LTF-75RH, 22phi
(3)
Item.#
02539713
Mfr.#
LTF-75RH, 22phi
Package Qty.
1PC
Ship pack of
1
Item Feature
Shaft Length L (mm)
38
Brake
None
Wheel Diameter D (phi mm)
75
Shaft Diameter d (phi mm)
22
Turning Radius (mm)
65
2014 TRUSCO Published Page
1-2057
TRUSCO Part Number
278-3746
Mounting Height (mm)
97
Subtense(mm)
14
Model
LTF type Swivel
Eccentricity E (mm)
27
Allowable Load (daN[kgf])
40[40.8]
Finishing (Metal Compatibletings)
unichro plating
Wheel Width (mm)
21
Material (Wheel)
Hadogomu
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
3
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
3 Customer Reviews
The reviews are automatic translation.
Foot of partition partition
From Japan
On 2016-07-24 10:41:43
To the one that was attached last time, use it without any sense of discomfort.
Use at work
From Japan
On 2014-04-13 10:23:47
I was delighted that the product I was looking for was finally found at Monatarou-san. I am thinking that I want to continue purchasing. Regarding goods, it is very satisfying! It is! Also, thank you.
For winter tire rack movement.
From Japan
On 2007-11-02 10:00:55
It was very easy to install. Easier if you have a special thin type wrench.
Customers Who Bought This Item Also Bought
Top