Buy more than* S$200* and get FREE SHIPPING

  • Twin Wheel Casters P Series, Threaded Stem Connector
  • Twin Wheel Casters P Series, Threaded Stem Connector
  • Twin Wheel Casters P Series, Threaded Stem Connector

Twin Wheel Casters P Series, Threaded Stem Connector P-60T, M12x22

5.00 (2)
Item.#
02540465
Mfr.#
P-60T, M12x22
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (Wheel)
Nylon
Model
P Series Twin Wheel
Allowable Load (daN[kgf])
100[102.0]
Mt. pace / (mm)
1.75
Eccentricity (mm)
17
Mounting Height (mm)
73
Brake
None
Wheel Diameter (phi mm)
60
Turning Radius (mm)
55
Screw
M12x22
Subtense(mm)
17
Wheel Width (mm)
55
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As the casters of the home chair aged deteriorated
5
From Japan
On 2017-10-24 18:04:45
I am satisfied with the chair in my house. How long will it usually last? It is the second time in this exchange, but I would like to change it before starting to break. I would appreciate it if you also specify the standard useful life.
This review is about item#39326287.
Chair caster exchange
5
From Japan
On 2017-04-21 18:09:32
It was a bit small, the slippery was good, the ground part was hard, the movement was smooth
This review is about item#39326253.