Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Wheel, Hard Rubber Wheel

Wheel, Hard Rubber Wheel S-100RH

4.64 (14)
Item.#
02540501
Mfr.#
S-100RH
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
For general use
Wheel Width (mm)
25
Wheel Diameter (phi mm)
100
Allowable Load (daN)
50
Hole Diameter (phi mm)
8.2
Material (Wheel)
Hard rubber
Compatible
S Series
Hub Width (mm)
30
Customer Reviews
5 star 9
4 star 5
3 star 0
2 star 0
1 star 0
Review Rating: 4.64
14 Customer Reviews
The reviews are automatic translation.
Lantern caster wheel exchange
5
From Japan
On 2017-10-10 17:17:58
Searching for products is difficult, so it will be helpful if you make it easier to find
This review is about item#2538347.
Wheel change of dolly
4
From Japan
On 2017-05-03 06:21:15
Since the noise when driving is smaller than the former wheel, it is comfortable to use
This review is about item#02538383.
For repair of baby rack
4
From Japan
On 2017-01-25 16:07:41
I bought it for the repair of the baby rack wheel. Although it is inexpensive, it seems that it can be used for business purposes.
This review is about item#2538383.
Replacement parts for telescopic doors
5
From Japan
On 2016-12-30 16:28:05
Though things were almost the same shape as genuine products, because the thickness of the shaft was different, it took time to search for a suitable axis. I am glad if you have a statement on which of the axes being sold it will fit. It is inefficient to find the axis after obtaining the actual thing of this car.
This review is about item#2538347.
Repair of garage telescopic doors
4
From Japan
On 2016-12-10 16:09:47
Size ", Hardness closely resembles genuine products and used. The inside diameter and the width are subtly different from the genuine, and we were unsure of the selection of the shaft, but it was satisfactory as a result. I would appreciate it if you can freely wash the inside diameter against the wheel diameter.
This review is about item#2538347.
Replace wheel of suitcase
5
From Japan
On 2016-09-22 18:30:37
I had a hard time expanding the inner diameter to fit the axle, but I am satisfied that the sound became quiet.
For transportation work
5
From Japan
On 2016-08-19 11:17:45
Because the caster was worn out, I exchanged it. The rolling was good and the transportation work became good.
This review is about item#2540666.
Tire change of caster
4
From Japan
On 2016-06-14 15:50:05
It is useful as a part for carry-back tire replacement. Because it is not with a bearing, I think that it is a perfect product for inexpensive repair.
This review is about item#02538383.
Substitution of mechanical parts
5
From Japan
On 2016-05-04 22:01:13
Driving parts of the snow removing machine were broken, and if you were looking for a substitute item, I found a hard rubber car and processed it. The diameter and the hardness were almost the same, and the trial operation took place, and it worked without problems.
This review is about item#02540526.
It is tire exchange of the shopping cart.
4
From Japan
On 2015-11-25 17:30:28
The diameter, the width of the tire, the quiet material of the sound, the thing with the shaft hole are searching for it. Because the hub width was large, I cut it and used it. Monotaro says it is kind of a lot even if it is a tire.
This review is about item#02538383.