Buy more than* S$200* and get FREE SHIPPING

  • Urethane Wheel S

Urethane Wheel S S-100UR

Item.#
02540517
Mfr.#
S-100UR
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Hub Width (mm)
30
Material (Wheel)
Urethane
Allowable Load (daN)
60
Wheel Diameter (phi mm)
100
Hole Diameter (phi mm)
8.2
Application
For general use
Wheel Width (mm)
28
Model
S type urethane