Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Urethane Wheel S

Urethane Wheel S S-65UR

Item.#
02540623
Mfr.#
S-65UR
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-07-03
Now we ship to...
...see all
Item Feature
Hub Width (mm)
30
Material (Wheel)
Urethane
Allowable Load (daN)
60
Wheel Diameter (phi mm)
65
Hole Diameter (phi mm)
8.2
Application
For general use
Wheel Width (mm)
25
Model
S type urethane