Buy more than* S$200* and get FREE SHIPPING

  • SA Type Swivel Caster, Double Bearing, Angle Type, With Stopper, Nylon Wheel
  • SA Type Swivel Caster, Double Bearing, Angle Type, With Stopper, Nylon Wheel
  • SA Type Swivel Caster, Double Bearing, Angle Type, With Stopper, Nylon Wheel

SA Type Swivel Caster, Double Bearing, Angle Type, With Stopper, Nylon Wheel SA-50NS

4.80 (5)
Item.#
02540815
Mfr.#
SA-50NS
Package Qty.
1PC
Ship pack of
1
5.19 SGD
ADD TO CART
Shipped after 2017-02-28
Now we ship to...
...see all
Item Feature
Material (Wheel)
Nylon
Type
SA type (with free brake)
Wheel Diameter (phi mm)
50
Brake
Included
Model
SA type Universal car
Shape
Universal car S
Angle Size G (mm)
19
Allowable Load (daN)
40
Eccentricity E (mm)
22
Angle Size F (mm)
19
Angle Size D (mm)
9
Angle Size C (mm)
13.5
Angle Size B (mm)
51
Angle Size A (mm)
31
Attachment Height H (mm)
65
Allowable Load (daN[kgf])
40[40.8]
Angle Size H (mm)
4
Wheel Diameter D (phi mm)
50
TRUSCO Part Number
278-3452
Turning Radius (mm)
49
Angle Size E (mm)
15.5
Finishing (Metal Compatibletings)
Unichrome plated finish
Mounting Height (mm)
65
Wheel Width (mm)
21
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
To foot part of the sandblasting cabinet
5
From Japan
On 2016-11-10 22:31:37
This caster was very helpful because it does not place anywhere in the home improvement. And, it is very convenient because the easy attachment can be in the L-shaped angle of the foot part of the sandblasting cabinet.
This review is about item#2540815.
Caster exchange of BBQ grill
5
From Japan
On 2016-08-23 14:56:44
Two legs of the USA made of BBQ grill foot two remaining at the wheel not work the rotation was staying struggling to move installation in BBQ party at Tameniwa was fixed. Therefore BBQ cut to align the heights of the four legs stopped two wheels grill. Since the sheet metal shape of the cut portion foot is 2mm thick of the L-shaped metal was fixed casters that were purchased on the inside of the metal of the feet with four screws. Become a freely foot with a stopper in the Shi, movement and storage of BBQ grill has become easier. Since the load-bearing chose the products look a margin of about half, the movement does not have smooth a problem.
This review is about item#2540815.
Essential to the steel rack
5
From Japan
On 2015-07-06 14:40:47
And to move the steel rack easily, it was purchased. Layout changes and thanks, and also will come in handy instead of truck. In my workplace, it attached to all of the steel rack. Just too takes time for delivery is not available.
This review is about item#02540851.
Workbench
4
From Japan
On 2014-09-29 23:05:45
Movement is light.
This review is about item#02540912.
Attached to the steel shelf
5
From Japan
On 2014-05-30 21:16:27
In order to move the steel shelf, the lock can be purchased two this product two and SA-50N. Since it is difficult broken towards the nylon wheel more than rubber wheels of wear and failure of the wheels have been satisfied. If you like noise and vibration during movement is a concern I think the rubber wheel is good, but those who do not mind, we recommend here.
This review is about item#02540815.