Buy more than* S$200* and get FREE SHIPPING

  • SA Type Swivel Caster, Double Bearing, Angle Type, With Stopper, Nylon Wheel
  • SA Type Swivel Caster, Double Bearing, Angle Type, With Stopper, Nylon Wheel
  • SA Type Swivel Caster, Double Bearing, Angle Type, With Stopper, Nylon Wheel

SA Type Swivel Caster, Double Bearing, Angle Type, With Stopper, Nylon Wheel SA-75NS

4.80 (5)
Item.#
02540912
Mfr.#
SA-75NS
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Wheel)
Nylon
Allowable Load (daN)
60
Eccentricity E (mm)
28
Angle Size F (mm)
20
Angle Size D (mm)
10
Angle Size C (mm)
20
Angle Size B (mm)
61
Angle Size A (mm)
45
Attachment Height H (mm)
96
Allowable Load (daN[kgf])
60[61.2]
Angle Size H (mm)
1
Wheel Diameter D (phi mm)
75
TRUSCO Part Number
278-3479
Turning Radius (mm)
71
Angle Size E (mm)
16
Finishing (Metal Compatibletings)
Unichrome plated finish
Mounting Height (mm)
96
Wheel Width (mm)
25
Type
SA type (with free brake)
Wheel Diameter (phi mm)
75
Brake
Included
Model
SA type Universal car
Shape
Universal car S
Angle Size G (mm)
21
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
On the foot part of the sandblast cabinet
5
From Japan
On 2016-11-10 22:31:37
This caster was very helpful because I did not put it in the home center. Besides, it is very convenient because it can be easily installed in the L-shaped angle of the foot part of the sandblast cabinet.
This review is about item#2540815.
Exchange of BBQ grill casters
5
From Japan
On 2016-08-23 14:56:44
The two legs of the BBQ grill made by USA were stiff and difficult to move and set up at the BBQ party in the courtyard where the two remaining legs were fixed with the wheel not rotatable. So stop cutting the two wheels of the BBQ grill and cut it so that the heights of the four feet are aligned. Cut part Since the sheet metal shape of the foot is 2 mm thick L-shaped metal, the casters purchased inside the metal of this foot are fixed with 4 screws. By all means it became a free leg with a stopper, and the movement and storage of the BBQ grill became easy. Since the load capacity was about half of the allowance, I chose the product, so the movement is smooth and no problem.
This review is about item#2540815.
Required for steel rack
5
From Japan
On 2015-07-06 14:40:47
I bought it to make it easy to move the steel rack. Thanks to the layout change, it will be useful instead of a dolly. In my office, I attach it to all steel racks. However, it can not be said that the delivery date is too long.
This review is about item#02540851.
Workbench
4
From Japan
On 2014-09-29 23:05:45
The movement is light.
This review is about item#02540912.
Mounting on steel shelf
5
From Japan
On 2014-05-30 21:16:27
In order to move the steel shelf, I bought two items that I can lock and two SA-50N. I am satisfied that the nylon wheels are harder to break than rubber wheels with many wheel wear and breakdowns. Those who are concerned about sounds and vibrations while moving think that rubber wheels are good, but if you do not mind, we recommend you here.
This review is about item#02540815.