Buy more than* S$200* and get FREE SHIPPING

  • Sa Swivel Caster, Double Bearing) Angle System -W/Stopper - Hard Rubber
  • Sa Swivel Caster, Double Bearing) Angle System -W/Stopper - Hard Rubber
  • Sa Swivel Caster, Double Bearing) Angle System -W/Stopper - Hard Rubber

Sa Swivel Caster, Double Bearing) Angle System -W/Stopper - Hard Rubber SA-75RHS

4.50 (2)
Item.#
02540955
Mfr.#
SA-75RHS
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
The materials for the wheels of SA-65RHS, SA-75RHS, and SA-100RHS are all made from hard rubber. SA-100WS is a wheel with B.
Model
SA type Universal car
Wheel Width (mm)
25
Type
SA type (with free brake)
Material (Wheel)
Rubber
Wheel Diameter (phi mm)
75
TRUSCO Part Number
278-3461
Angle Size G (mm)
21
Turning Radius (mm)
71
Angle Size E (mm)
16
Angle Size D (mm)
10
Angle Size C (mm)
20
Brake
Included
Shape
Universal car S
Angle Size A (mm)
45
Attachment Height H (mm)
96
Allowable Load (daN[kgf])
60[61.2]
Angle Size H (mm)
1
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
60
Eccentricity E (mm)
28
Angle Size F (mm)
20
Finishing (Metal Compatibletings)
Unichrome plated finish
Angle Size B (mm)
61
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Mobile shelf
4
From Japan
On 2014-12-17 13:25:56
It is attached to the rack of Homsen and it is used as a moving shelf, but since it does not skate to a reasonable extent, it does not bother to take the trouble to put the load off and the shelf does not escape and it is easy to use. The wheel is also bigger, so it's better to run. Most cheap.
This review is about item#02540876.
As a caster of homebrew shelves
5
From Japan
On 2012-01-08 11:19:23
Compared to home center equivalent, you can buy it at about half price. Sukarashii.
This review is about item#02540833.