Buy more than* S$200* and get FREE SHIPPING

  • SG Type Swivel Caster, Nylon Wheel, Double Bearing
  • SG Type Swivel Caster, Nylon Wheel, Double Bearing
  • SG Type Swivel Caster, Nylon Wheel, Double Bearing

SG Type Swivel Caster, Nylon Wheel, Double Bearing SG-100NS

4.50 (2)
Item.#
02540991
Mfr.#
SG-100NS
Package Qty.
1PC
Ship pack of
1
11.77 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
8.8
Mounting Seat A x B (mm)
100 x 58
Finishing (Metal Compatibletings)
Unichrome plating
Brake
With
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
60
Eccentricity E (mm)
31
Turning Radius (mm)
82
Material (Wheel)
Nylon
Mounting Dimensions XxY (mm)
82 x 40
Wheel Width (mm)
25
Model
SG TYPE UNIVERSAL CAR
Shape
Universal car S
TRUSCO Part Number
327-9189
Attachment Height H (mm)
122
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Mobile work of woodworking machines
4
From Japan
On 2016-05-26 04:52:14
We are happy cheaper than the price of home improvement
This review is about item#02541192.
Transport castors
5
From Japan
On 2014-03-18 19:25:30
Use is no problem.
This review is about item#02540991.