Buy more than* S$200* and get FREE SHIPPING

  • Sg Type Swivel Caster, Rubber Wheel , Double Bearing ) With Stopper
  • Sg Type Swivel Caster, Rubber Wheel , Double Bearing ) With Stopper
  • Sg Type Swivel Caster, Rubber Wheel , Double Bearing ) With Stopper

Sg Type Swivel Caster, Rubber Wheel , Double Bearing ) With Stopper SG-100RHS

5.00 (1)
Item.#
02541034
Mfr.#
SG-100RHS
Package Qty.
1PC
Ship pack of
1
12.30 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
8.8
Material (Wheel)
Hard rubber
Shape
Universal car S
Attachment Height H (mm)
122
Turning Radius (mm)
82
Mounting Seat A x B (mm)
100 x 58
Wheel Width (mm)
25
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
50
Finishing (Metal Compatibletings)
Unichrome plating
Model
SG TYPE UNIVERSAL CAR
Eccentricity E (mm)
31
Allowable Load (daN[kgf])
50[51.0]
Eccentric
31
Mounting Dimensions XxY (mm)
82 x 40
Brake
With
TRUSCO Part Number
327-9120
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Carriage of caster
5
From Japan
On 2014-02-24 20:20:23
Start moving is very lightly smooth.
This review is about item#02541034.