Buy more than* S$200* and get FREE SHIPPING

  • SG Type Swivel Caster, Nylon Wheel, Double Bearing
  • SG Type Swivel Caster, Nylon Wheel, Double Bearing
  • SG Type Swivel Caster, Nylon Wheel, Double Bearing

SG Type Swivel Caster, Nylon Wheel, Double Bearing SG-50NS

4.67 (3)
Item.#
02541077
Mfr.#
SG-50NS
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
8.8
TRUSCO Part Number
327-9162
Attachment Height H (mm)
70
Mounting Seat A x B (mm)
70x58
Finishing (Metal Compatibletings)
unichro plating
Brake
Per
Model
SG type Swivel
Allowable Load (daN)
60
Material (Wheel)
Nylon
Eccentricity E (mm)
27
Turning Radius (mm)
67
Mounting Dimensions XxY (mm)
55x42
Wheel Width (mm)
28
2014 TRUSCO Published Page
1-2028
Wheel Diameter D (phi mm)
50
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Bike moving cart.
5
From Japan
On 2017-05-09 04:49:19
Buy trucks for handling big bikes for their own work. The stopper is surely locked and it can be used with confidence because the load carrying capacity is large. Nylon is the best when it needs more durability than rubber wheels. * Rolling sound is a little worrisome · · ·.
This review is about item#02541077.
Movement work of woodworking machine
4
From Japan
On 2016-05-26 04:52:14
I am satisfied with the cheaper price than the price of the home center
This review is about item#02541192.
Transportation casters
5
From Japan
On 2014-03-18 19:25:30
There is no problem with use.
This review is about item#02540991.