Buy more than* S$200* and get FREE SHIPPING

  • Plate-Type Sg Model-Swivel Caster, Rubber Car , Double Bearing
  • Plate-Type Sg Model-Swivel Caster, Rubber Car , Double Bearing
  • Plate-Type Sg Model-Swivel Caster, Rubber Car , Double Bearing

Plate-Type Sg Model-Swivel Caster, Rubber Car , Double Bearing SG-50RH

Item.#
02541104
Mfr.#
SG-50RH
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
8.8
Material (Wheel)
Hard rubber
Shape
Universal car
Eccentric
27
Mounting Dimensions XxY (mm)
55 x 42
Brake
Pear
TRUSCO Part Number
327-9138
Eccentricity E (mm)
27
Allowable Load (daN[kgf])
50[51.0]
Finishing (Metal Compatibletings)
Unichrome plating
Model
SG TYPE UNIVERSAL CAR
Turning Radius (mm)
53
Mounting Seat A x B (mm)
70 x 58
Wheel Width (mm)
28
Wheel Diameter D (phi mm)
50
Allowable Load (daN)
50
Attachment Height H (mm)
70