Buy more than* S$200* and get FREE SHIPPING

  • SG Type Swivel Caster, Nylon Wheel, Double Bearing
  • SG Type Swivel Caster, Nylon Wheel, Double Bearing
  • SG Type Swivel Caster, Nylon Wheel, Double Bearing
  • SG Type Swivel Caster, Nylon Wheel, Double Bearing

SG Type Swivel Caster, Nylon Wheel, Double Bearing SG-65NS

4.67 (3)
Item.#
02541131
Mfr.#
SG-65NS
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
8.8
Attachment Height H (mm)
85
Mounting Seat A x B (mm)
70 x 58
Finishing (Metal Compatibletings)
UNIQLO plating
Wheel Width (mm)
25
Brake
Attached to
Model
SG type freely cars
Shape
Freely car S
TRUSCO Part Number
327-9171
Material (Wheel)
Nylon
Turning Radius (mm)
70
Mounting Dimensions XxY (mm)
55 x 42
Allowable Load (N)
700
Weight (g)
330
2014 TRUSCO Published Page
1-2028
Wheel Diameter D (phi mm)
65
Allowable Load (daN)
70
Eccentricity E (mm)
27
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Bike moving cart.
5
From Japan
On 2017-05-09 04:49:19
Buy trucks for handling big bikes for their own work. The stopper is surely locked and it can be used with confidence because the load carrying capacity is large. Nylon is the best when it needs more durability than rubber wheels. * Rolling sound is a little worrisome · · ·.
This review is about item#02541077.
Movement work of woodworking machine
4
From Japan
On 2016-05-26 04:52:14
I am satisfied with the cheaper price than the price of the home center
This review is about item#02541192.
Transportation casters
5
From Japan
On 2014-03-18 19:25:30
There is no problem with use.
This review is about item#02540991.