Buy more than* S$200* and get FREE SHIPPING

  • SG Type Swivel Caster, Nylon Wheel, Double Bearing
  • SG Type Swivel Caster, Nylon Wheel, Double Bearing
  • SG Type Swivel Caster, Nylon Wheel, Double Bearing

SG Type Swivel Caster, Nylon Wheel, Double Bearing SG-75NS

4.50 (2)
Item.#
02541192
Mfr.#
SG-75NS
Package Qty.
1PC
Ship pack of
1
9.21 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
8.8
Mounting Seat A x B (mm)
70 x 58
Finishing (Metal Compatibletings)
Unichrome plating
Brake
With
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
80
Eccentricity E (mm)
28
Turning Radius (mm)
71
Material (Wheel)
Nylon
Mounting Dimensions XxY (mm)
55 x 42
Wheel Width (mm)
25
Model
SG TYPE UNIVERSAL CAR
Shape
Universal car S
TRUSCO Part Number
334-7052
Attachment Height H (mm)
93
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Mobile work of woodworking machines
4
From Japan
On 2016-05-26 04:52:14
We are happy cheaper than the price of home improvement
This review is about item#02541192.
Transport castors
5
From Japan
On 2014-03-18 19:25:30
Use is no problem.
This review is about item#02540991.