Buy more than* S$200* and get FREE SHIPPING

  • Sg Type Swivel Caster, Rubber Wheel , Double Bearing ) With Stopper
  • Sg Type Swivel Caster, Rubber Wheel , Double Bearing ) With Stopper
  • Sg Type Swivel Caster, Rubber Wheel , Double Bearing ) With Stopper
  • Sg Type Swivel Caster, Rubber Wheel , Double Bearing ) With Stopper

Sg Type Swivel Caster, Rubber Wheel , Double Bearing ) With Stopper SG-75RHS

5.00 (1)
Item.#
02541235
Mfr.#
SG-75RHS
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
8.8
Material (Wheel)
Hard rubber
Shape
Universal car S
Turning Radius (mm)
71
Mounting Seat A x B (mm)
70 x 58
Wheel Width (mm)
25
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
60
Attachment Height H (mm)
93
Finishing (Metal Compatibletings)
Unichrome plating
Model
SG TYPE UNIVERSAL CAR
Allowable Load (daN[kgf])
60[61.2]
Eccentric
28
Mounting Dimensions XxY (mm)
55 x 42
Brake
With
TRUSCO Part Number
334-7079
Eccentricity E (mm)
28
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Truck casters
5
From Japan
On 2014-02-24 20:20:23
Movement is very light and smooth.
This review is about item#02541034.