Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Nylon-Wheel
  • Swivel Caster, Nylon-Wheel
  • Swivel Caster, Nylon-Wheel

Swivel Caster, Nylon-Wheel SJ-100N

4.00 (2)
Item.#
02541296
Mfr.#
SJ-100N
Package Qty.
1PC
Ship pack of
1
15.78 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2029
Allowable Load (daN[kgf])
100[102.0]
Mounting Seat A x B (mm)
90x90
Bore Diameter P (phi mm)
11
Mounting Height (mm)
132
Material (Wheel)
Nylon
Brake
None
Shape
Swivel
Eccentricity E (mm)
32
Turning Radius (mm)
82
Mounting Dimensions XxY (mm)
71x71(68x68)
Finishing (Metal Compatibletings)
Uni-chrome plated
Wheel Width (mm)
32
Wheel Diameter (phi mm)
100
Model
SJtypeSwivel
TRUSCO Part Number
379-7015
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Exchange the caster of a commercial cart into this large one.
5
From Japan
On 2016-08-18 00:20:43
As 10 cm in diameter, it was the cheapest as far as I was looking for. There is no particular problem in use.
This review is about item#02541296.
Casters for carrying luggage
3
From Japan
On 2013-04-27 14:57:31
It moves more smoothly than the casters I used before. After that, I want to see how much durability it is using while using it.
This review is about item#02541296.