Buy more than* S$200* and get FREE SHIPPING

  • Sjt Type Swivel Caster, Double Bearing, And Screw Type

Sjt Type Swivel Caster, Double Bearing, And Screw Type SJT-100N, M16x40

5.00 (2)
Item.#
02541542
Mfr.#
SJT-100N, M16x40
Package Qty.
1PC
Ship pack of
1
22.93 SGD
ADD TO CART
Shipped after 2017-12-04
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
40
Brake
None
Material (Wheel)
Nylon
Wheel Diameter (phi mm)
100
Model
SJT type Swivel
Attachment Height H (mm)
134
Turning Radius (mm)
82
Subtense(mm)
23
Mounting Height (mm)
134
Wheel Width (mm)
32
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
100
Screw Dimensions T
M16x2.0
Eccentricity E (mm)
32
Allowable Load (daN[kgf])
100[102.0]
Eccentricity (mm)
32
Finishing (Metal Compatibletings)
unichro plating
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Expansion wheel of hammer knife
5
From Japan
On 2016-10-23 21:00:30
When I was remodeling the hammer knife, I could not find a good wheel and I found it on the net and found it bathered.
This review is about item#2542023.
Ohgata Agricultural Tool Casters
5
From Japan
On 2014-03-07 17:55:28
It was saved because the structure was durable but the price was cheap. Because there are many kinds of casters, we can respond to various kinds so we want to utilize it for manufacturing future idea farm tools.
This review is about item#02542023.