Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Sjt Type Swivel Caster, Double Bearing, And Screw Type

Sjt Type Swivel Caster, Double Bearing, And Screw Type SJT-100W, M16x40

5.00 (2)
Item.#
02541786
Mfr.#
SJT-100W, M16x40
Package Qty.
1PC
Ship pack of
1
24.70 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
40
Brake
None
Finishing (Metal Compatibletings)
Unichrome plating
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
100
Model
SJT type Universal car
Attachment Height H (mm)
134
Wheel Width (mm)
32
Subtense(mm)
23
Shape
Universal car
Material (Wheel)
Rubber (consists of B)
Screw Dimensions T
M16x2.0
Eccentricity E (mm)
32
Turning Radius (mm)
82
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Expansion wheel of hammer knife
5
From Japan
On 2016-10-23 21:00:30
Just good wheel is not found when I was doing the remodeling of the hammer knife, was perfect I found looking on the net.
This review is about item#2542023.
Ogata farm tools of caster
5
From Japan
On 2014-03-07 17:55:28
Structure was saved by cheap price yet durable firmly. Since the wide variety can respond for the type of casters often We want to take advantage of the production of the future of the idea farming tools.
This review is about item#02542023.