Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • SJT Type Swivel Caster, Double Bearing, Screws Inserted And With Stopper
  • SJT Type Swivel Caster, Double Bearing, Screws Inserted And With Stopper
  • SJT Type Swivel Caster, Double Bearing, Screws Inserted And With Stopper

SJT Type Swivel Caster, Double Bearing, Screws Inserted And With Stopper SJT-100WS, M20x40

Item.#
02541822
Mfr.#
SJT-100WS, M20x40
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
40
Shape
Universal car S
Screw Dimensions T
M20x2.5
Attachment Height H (mm)
134
Subtense(mm)
30
Allowable Load (daN[kgf])
100[102.0]
Eccentricity (mm)
32
Mounting Height (mm)
134
Wheel Diameter D (phi mm)
100
Wheel Width (mm)
32
Allowable Load (daN)
100
Eccentricity E (mm)
32
Turning Radius (mm)
82
Finishing (Metal Compatibletings)
Unichrome plating
Material (Wheel)
Rubber (consists of B)
Brake
Included
Model
SJT type Universal car